FES 140B-LE Rotary Screw Compressor Package (FES 140B-LE, 75 HP 230/460 V, GEA Micro Control Panel)
FES Screw Compressor Package. FES Bare Screw Compressor - Model: 140B-LE, Serial No: 1613066 Test Pressure(PSIG): Leak: 313, HYD: 470. Refrigerant: R22. Toshiba High-Efficiency 3-Phase Induction Motor - Hp: 75, Type: TIKK, Volts: 230/460, Hz: 60, RPM: 3540, Amp: 176/88, Serial No: 9906011D. FES Oil Separator - National Board: 3121, Serial No: 87150, Year Built: 1987, Max Working Pressure: 300 PSI, Max Temperature: 400 F. GEA Omni Industrial Control Panel - Power Supply: 120 Vac, 50/60 Hz, 1 Ph, 25 Amps.
Product Details
- Stock No: REP11
- Manufacturer: FES
- Model: 140B-LE
- Serial Number: 1613066
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
- Package Model: 140B-LE
- Package SN: 1613066
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 140B-LE
- Compressor SN: 1613066
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 350
- Compressor Run Time Hours: 26,625
- Fixed/Variable VI: Fixed
- Oil Separator Included? Yes
- Oil Separator National Board #: 3121
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: Omni
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 75
- Motor RPM: 3,537
- Motor Voltage: 230/460
- Motor Amps: 176/88
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: VCK1
Dimensions:
- Length (Inches): 121
- Width (Inches): 60
- Height (Inches): 71
- Weight (LBS): 5,700
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1987
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!