FES 140VE Rotary Screw Compressor Package (FES 140V, 200 HP 230/460 V, MISSING MICRO PANEL)
Used FES Rotary Screw Compressor
Product Details
- Stock No: REP12
- Manufacturer: FES
- Model: 140VE
- Serial Number: 1613194
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
- Package Model: 140VE
- Package SN: 1613194
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 140V
- Compressor SN: 1613194
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 350
- Fixed/Variable VI: Fixed
- Oil Separator Included? Yes
- Oil Separator National Board #: 3123
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 200
- Motor RPM: 3,540
- Motor Voltage: 230/460
- Motor Amps: 470/235
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 121
- Width (Inches): 60
- Height (Inches): 71
- Weight (LBS): 5,700
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1987
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!