- Product Details
Evapco ATW-22 Closed Circuit Cooling Tower (22 Nominal Tons)
Evapco ATW Series Closed Circuit Cooling Tower/Condenser. Model: ATW-22A. Serial No: 8334907. Coil Test Pressure: 400 PSIG. Capacity: 22 tons on 96 GPM of water flow with a 98°F entering temperature and a 88°F leaving water flow and a 78°F wet bulb.
Product Details
- Stock No: KSIB01
- Manufacturer: Evapco
- Model: ATW-22A
- Serial Number: 8334907
Cooling Tower Details
- Unit Nominal Tons (TR): 22
- Cooling Capacity (GPM): 96
- Pump Included?: Yes
- Circuit Type: Closed
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 5 HP, 230/460 Volt, 3 Ph, 60 Hz. (1) Spray Pump Motor - 3/4 Hp, 230/460 Volt, 3Ph, 60 Hz.
Dimensions:
- Length (Inches): 85
- Width (Inches): 52
- Height (Inches): 101
- Weight (LBS): 4,250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Year Removed from Production: 2025
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!