When it comes to industrial refrigeration and cooling systems, selecting the right screw compressor is crucial for efficiency, performance, and operational longevity. Among the top manufacturers in the industry, Frick has earned a solid reputation for producing reliable and versatile screw compressors. Genemco, offers a wide variety of quality used Frick screw compressors, when trying to find the right compressor for your operation, one key metric that helps in evaluating and comparing different compressor models is swept volume, measured in Cubic Feet per Minute (CFM). Swept volume is a direct indicator of the compressor's displacement capacity, which influences its cooling capacity and overall performance.
Image from Genemco
Link to Frick Screw Compressors
Frick Screw Compressor Models and Their Swept Volumes
Frick offers a wide range of screw compressors designed for various industrial applications. Here's a breakdown of Frick models categorized by their swept volume:
Compact Models (Low CFM)
These models are suited for smaller systems or where space and capacity constraints exist:
-
RXF-12: 72 CFM
-
RXF-15: 89 CFM
-
RXF-18: 111 CFM
-
RXF-24: 144 CFM
Mid-Range Models
These compressors offer a balanced mix of capacity and size, making them ideal for a broad spectrum of applications:
-
RXF-30: 180 CFM
-
RXF-37: 222 CFM
-
RXF-50: 300 CFM
-
RXF-60: 363 CFM
-
RXF-74: 450 CFM
-
RXF-86: 519 CFM
-
RWBF-100: 600 CFM
-
RXF-101: 596 CFM
Large Capacity Models
Designed for high-demand systems, these models deliver substantial swept volume, supporting expansive industrial processes:
-
RWBI-134: 790 CFM
-
RWBI-177: 1042 CFM
-
RWFI-222: 1311 CFM
-
RWFI-270: 1589 CFM
-
RWFI-316: 1865 CFM
-
RWFI-399: 2357 CFM
-
RWFI-456: 2692 CFM
-
RWFI-546: 3222 CFM
-
RWFI-618: 3648 CFM
-
RWFI-686: 3982 CFM
-
RWFI-856: 5068 CFM
-
RWFI-1080: 6394 CFM
Image from Genemco
Link to Frick Screw Compressors
Frick screw compressors range from compact models under 100 CFM to industrial giants that exceed 6,000 CFM in swept volume. This breadth of options allows users to precisely match a compressor to their operational needs. Whether you're working with a small-scale refrigeration unit or a large industrial cooling system, Genemco offers Frick compressors that will provide a solution for your volume and performance requirements on an industrial scale. By understanding the swept volume of each model, facility managers and engineers can make informed decisions that ensure optimal system efficiency and longevity.