Low-Temperature Evaporator Coils
Genemco sells Evap Coils from Evapco, Vilter, Krack, Frick, Imeco and all the leading Manufacturers.
Browse our full selection of Ammonia Evaporator coils for refrigeration equipment and controlling air temperature.
- FAQs
- ←
- →
Low-temp evaporator coils, such as our popular ammonia evaporator coil equipped with aluminum fins and copper tubes, are key components in refrigeration and air conditioning applications. They function by absorbing heat from the air temp in the environment or a product, cooling it down. For instance, when using ammonia gas as a refrigerant, these coils facilitate the cooling cycle by allowing the refrigerant to evaporate at a low temperature, effectively absorbing heat.
Most low-temp evaporator coils, including our cooler evaporator and AC evaporator coil models, are compatible with a variety of refrigerants, including traditional refrigerant options like R-22 and modern and eco-friendly refrigerant choices like R-404A and R-507 for your refrigeration system.
Determining the right refrigeration equipment size for your evaporator coil type depends on various factors, including the size of the space to be cooled, the desired air temp, and the specific cooling or dehumidification requirements of your system. Consulting with our engineers or an HVAC professional is the best way to find the right fit for your condenser coil and unit requirements.
Absolutely! Our low-temperature evaporator coils are versatile and suitable for a range of applications including small commercial coolers to large industrial HVAC units.
The lifespan of low-temp evaporator coils varies depending on unit, usage, maintenance, and coil design. Similar to medium-temperature evaporator coils, regular cleaning and inspections by qualified technicians are recommended to ensure optimal performance and longevity.
Yes. At Genemco, we ensure all used equipment, including evap coils, undergo thorough testing and maintenance by our team of industry professionals, guaranteeing reliable performance.
Before purchasing, consider factors such as the coil's compatibility with your existing HVAC or refrigeration system, required capacity, energy efficiency, physical size, and whether it's designed for downflow or split system applications.
Customers can easily purchase or request more information about our low-temperature evaporator coils by contacting Genemco directly through our website or our customer service hotline at 979-268-7447. Our team of experts is always ready to assist with your needs, whether you're an industry professional or an individual contractor.