Frick 78 Rotary Screw Compressor Package (Dunham-Bush 2015DLR3X4196, 250 HP 460 V)

Frick 78 Rotary Screw Compressor Package (Dunham-Bush 2015DLR3X4196, 250 HP 460 V)

Frick Rotary Screw Compressor Package. Model No: 78. Serial No: 2015DLR3X4196. Refrigerant: R-717. Volume Ratio: 4.15. Max Speed: 3600 RPM. Max Pressure: 300 PSIG. Frick Quantum Control Panel. Frick Certified Oil Separator: National Board: 45280. Year Built: 1982. Max Allowable Working Pressure: 300 PSIG @ 200 F. Toshiba Electric Motor: HP: 250, Volts: 460, Amps: 286. Frame: 445TS. RPM: 3535. Hz: 60, Ph: 3.
Product Details
  • Stock No: IPCB03
  • Manufacturer: Frick
  • Serial Number: 2015DLR3X4196
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: 78
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 2015DLR3X4196
  • Compressor SN: 2015DLR3X4196
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 300
  • Compressor Volume Ratio: 4.15
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 45280
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,535
  • Motor Voltage: 460
  • Motor Amps: 286
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: The control panel is falling off. Missing the data package plate.
Frick 78 Rotary Screw Compressor Package (Dunham-Bush 2015DLR3X4196, 250 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed