- Product Details
Frick TDSH233S Rotary Bare Screw Compressor
Frick TDSH Rotary Bare Screw Compressor. Model: TDSH233S. Serial No: 1897EZ. Volume Ratio: 2.0-5.5. Max RPM: 4500. Max PSI: 350 PSI. Refrigerant: R-717.
Product Details
- Stock No: TPC20
- Manufacturer: Frick
- Model: TDSH233S
- Serial Number: 1897EZ
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: TDSH233S
- Compressor SN: 1897EZ
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Rebuild Year: 2010
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.0-5.0
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Previous Refrigerant: Gas
Motor Details
Dimensions:
- Length (Inches): 66
- Width (Inches): 26
- Height (Inches): 26
- Weight (LBS): 2,680
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









