- Product Details
Frick XJB151 Rotary Bare Screw Compressor
Frick XJB Series Rotary Bare Screw Compressor. Model: XJB151. Serial No: 0008J. Volume Ratio: 2.2-5.0. Max RPM: 7000 RPM. Max Design Pressure: 350 PSI. Year Built: 1998.
Product Details
- Stock No: TPC47
- Manufacturer: Frick
- Model: XJB151
- Serial Number: 0008J
- Compressor Type: Screw
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: XJB151
- Compressor SN: 0008J
- Compressor Max Speed (RPM): 7,000
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1998
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Previous Refrigerant: Gas
Motor Details
Dimensions:
- Length (Inches): 36
- Width (Inches): 20
- Height (Inches): 20
- Weight (LBS): 860
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









