Frick XJF120S Rotary Bare Screw Compressor

Frick XJF120S Rotary Bare Screw Compressor

Frick XJF Series Rotary Bare Screw Compressor. Model: XJF120S. Serial No: 10241C42378826. Max Allowable Pressure: 400 PSI. Max Drive Speed: 3600 RPM. Gear Ratio: 66:31. Refrigerant: R-717.
Product Details
  • Stock No: TPC29
  • Manufacturer: Frick
  • Model: XJF120S
  • Serial Number: 10241C42378826
  • Compressor Type: Screw
  • Package Included? No
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: XJF120S
  • Compressor SN: 10241C42378826
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 66.31
  • Oil Separator Included? No
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 24
  • Height (Inches): 30
  • Weight (LBS): 830
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick XJF120S Rotary Bare Screw Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed