- Product Details
Kysor Warren Compressor Rack (13.3 Ton, R404A)
Model: TZ600-034-SL-4-DSSA-A,Serial No: 1002000080. Electrical: 460v, 60Hz, 3PH. Refrigerant: R404A. Maximum Overcurrent Protective Device 70.00Amps, Minimum Circuit Ampacity: 64.50Amps Individual Compressor Data: Compressor 1: 4.0 HP,7.7 RLA,62.0 LRA, Compressor 2: 6.0 HP, 8.3 RLA, 70.0 LRA, Compressor 3: 6.0HP, 8.3 RLA, 70.0 LRA, Compressor 4: 6.0 HP, 8.3 RLA, 70.0 LRA, Compressor 5: 6.0 HP, 8.3RLA, 70.0 LRA, Compressor 6: 6.0 HP, 8.3 RLA, 70. LRA Auxiliary Circuit Data Electrical: , Volts 208, Hertz 60, Phase 1 Maximum Overcurrent Protective Device 15.00 AMPS, Minimum Circuit Ampacity 12.00 AMPS. Minimum Design Pressures High Side 233 PSIG, Low Side 175 PSIG. Remote Condenser Min Marked Design Pressure 400 PSIG.
Product Details
- Stock No: ERS01AB.B
- Manufacturer: Kysor
- Model: TZ600-034-SL-4-DSSA-A
- Serial Number: 1002000080
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 45
- Width (Inches): 28
- Height (Inches): 87
- Weight (LBS): 1,034
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































