Vilter VSS1201 Rotary Screw Compressor Package (Vilter VSS1201, 500 Hp, 460 V)

Vilter VSS1201 Rotary Screw Compressor Package (Vilter VSS1201, 500 Hp, 460 V)

Vilter VSS Rotary Screw Compressor Package. Serial No: 6773. Order No: S185516. Compressor Test Pressure (PSIG): 600. Compressor Model: VSS1201CIHSTDSDA. Certified by Vilter Oil Separator: National Board: 43966, Serial No: 3-244237-1, MAWP: 300 PSI @ 400F. MDMT: -20 F @ 300 PSI.
Product Details
  • Stock No: SIRA01
  • Manufacturer: Vilter
  • Model: VSS1201CIHSTDSDA
  • Serial Number: 6773
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Vilter
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Compressors in Package: 1
  • Compressor Model: VSS1201CIHSTDSDA
  • Compressor SN: 6773
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 600
  • Compressor Run Time Hours: 100,743
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.0/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 43966
  • Oil Cooling Type: Water
  • Oil Cooler National Board #: 380027
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Vilter
  • Micro Control Panel Description: Vilter Vission 20/20 Micro Panel.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
  • Motor Starter Type: Hard Type Motor Starter.
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 150
  • Width (Inches): 60
  • Height (Inches): 80
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Vilter VSS1201 Rotary Screw Compressor Package (Vilter VSS1201, 500 Hp, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed