- Product Details
Mycom N6WBHE 6-Cylinder Reciprocating Compressor
Mycom Ammonia Belt Driven Reciprocating Compressor. Model: N6WBHE. Serial No: 637936. No of Cylinders: 6. LEAK(PSIG) - HP: 313, LP: 250. HYD(PSIG) - HP: 470, LP: 470.
Product Details
- Stock No: GHRC04
- Manufacturer: Mycom
- Model: N6WBHE
- Serial Number: 637936
- Compressor Type: Reciprocating
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: N6WBHE
- Compressor SN: 637936
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 102
- Width (Inches): 55
- Height (Inches): 77
- Weight (LBS): 2,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















