- Product Details
Howden MK4B/WRV321/165 Rotary Bare Screw Compressor
Howden Rotary Bare Screw Compressor. Model: MK4B/WRV321/165. Serial No: 367338. Contract No: JH2005. Max Pressure: 350 PSI. Max Speed: 3500 RPM. Swept Volume(m3/hr): 4790. Sound Pressure(dBa): 90.
Product Details
- Stock No: PRCA10
- Manufacturer: Howden
- Model: MK4B/WRV321/165
- Serial Number: 367338
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Howden
- Compressor Model: MK4B/WRV321/165
- Compressor SN: 367338
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2005
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 83
- Width (Inches): 38
- Height (Inches): 40
- Weight (LBS): 7,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















