- Product Details
Frick Quantum HD Screw Compressor Micro Control Panel
Frick Quantum HD Micro Control Panel. Type: Quantum HD. Sales Order No: 300685221-20. Panel Drawing No: 649D5922. Wiring Drawing: 649d5944. Power Output: 115Volts/1 Ph/50/60 Hz.
Product Details
- Stock No: BRZB30C
- Manufacturer: Frick
- Model: Quantum HD
- Serial Number: 649D5922
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 30
- Height (Inches): 30
- Weight (LBS): 180
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2011
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















