Evapco ATW-45C2 Cooling Tower (110 Nominal Tons, 5 HP, 230/460 V)

Evapco ATW-45C2 Cooling Tower (110 Nominal Tons, 5 HP, 230/460 V)

Evapco Closed Circuit Cooler. Model No: ATW-45C2, Serial No: 970995. Coil Test Pressure: 350 PSIG. Scot motor pump 55 Standard fitted 3 x 3 BN-CM Seal. 5.19 Impeller diameter. 1 1/2 HP, TEFC, 1750 RPM, 3/60/208-230/460.
Product Details
  • Stock No: GENR28
  • Manufacturer: Evapco
  • Model: ATW-45C2
  • Serial Number: 970995
Cooling Tower Details
  • Unit Nominal Tons (TR): 110
  • Cooling Capacity (GPM): 264
  • Pump Included?: Yes
  • Circuit Type: Closed
Previous Refrigerant
Motor Details
  • Motor Included? No
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,750
  • Motor Voltage: 230/460
Dimensions:
  • Length (Inches): 136
  • Width (Inches): 52
  • Height (Inches): 101
  • Weight (LBS): 5,990
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Evapco ATW-45C2 Cooling Tower (110 Nominal Tons, 5 HP, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed