- Product Details
Turbo Ice Stainless Steel CAR80LR Plate Ice Maker (Ammonia (R-717) Refrigeration, 40 Ton Day)
Turbo Refrigeration Company Ice Maker. Model: CAR80LR. Serial No: 930930. Refrigerant: R-717. Nominal Ice Capacity U.S Tons (24 hrs): 40. Liquid Ammonia Flow: 45.0. Overall Dimensions(inches): 256x94x110. Shipping Weight(lbs): 17040.
Product Details
- Stock No: DBA02
- Manufacturer: Turbo Ice
- Model: CAR80LR
- Serial Number: 930930
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 6
- If Multiple Motors, Motor Descriptions vs specs: (4) Water Pumps - 3/4 Hp, 3.6 FLA, LRA: 22, 230Volts, 60 Hz, 3Ph. (2) NH3 Pumps - 1.5 Hp, 5.4 FLA, 33 LRA, 230 Volts, 60 Hz, 3 Ph.
Dimensions:
- Length (Inches): 256
- Width (Inches): 94
- Height (Inches): 110
- Weight (LBS): 17,040
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























