- Product Details
FES 200SUD Rotary Screw Compressor Package (Mycom 200SUD, 250 HP, 2300/4160V)
FES/Mycom Ammonia Screw Compressor. Model: 200SUD. Serial No: 20529.
Product Details
- Stock No: CCA15
- Manufacturer: Mycom
- Model: 200SUD-VI3.6
- Serial Number: 2052959
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 200SUD
- Package SN: 2052959
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 313
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 200SUD
- Compressor SN: 2052959
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 313
- Compressor Volume Ratio: 3.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 1025
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum LX Micro Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 250
- Motor RPM: 3,540
- Motor Voltage: 2300/4160
- Motor Amps: 58/32
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 315M
Dimensions:
- Length (Inches): 140
- Width (Inches): 60
- Height (Inches): 98
- Weight (LBS): 10,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

































