- Product Details
Frick RDB-316 Rotary Screw Compressor Package (Frick TDSL283S, 250 HP 2300/4160 V)
Frick RDB Series Screw Compressor Package. Model No: RDB-316. Serial No: S0035JFEFLHAA3. Frick Sales Order: 263145-01. Refrigerant: R-717. Max Speed(RPM): 3600. Max Design Pressure: 150 PSIG. Frick Bare Screw Compressor - Model: TDSL283S, Serial No: 0051GG, Refrigerant: NH3/R22, Volume Ratio: 2.8, Max Speed(RPM): 3600, Max Design Pressure(PSIG): 2500. Certified By Frick Oil Separator - National Board: 90201, MAWP: 150 PSI @ 200 F, MDMT: -20 F @ 10.2 PSI, Year Built: 1990.
Product Details
- Stock No: CCA14
- Manufacturer: Frick
- Model: RDB-316
- Serial Number: S0035JFEFLHAA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RDB-316
- Package SN: S0035JFEFLHAA3
- Package Order: 263145-01
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 150
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSL283S
- Compressor SN: 0051GG
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 362
- Compressor Rebuild Year: 2004
- Compressor Run Time Hours: 3,488.5
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.8
- Oil Separator Included? Yes
- Oil Separator National Board #: 90201
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick RDB Miro Control Panel.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 250
- Motor RPM: 3,540
- Motor Voltage: 2300/4160
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 165
- Width (Inches): 65
- Height (Inches): 86
- Weight (LBS): 12,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








































