- Product Details
Frick RWB-II-496V Rotary Screw Compressor Package (Frick TDSH355S, 500 HP, 4160 V)
Frick RWB-II-496V Rotary Screw Compressor Package (Frick TDSH355S, 500 HP, 4160 V)
Product Details
- Stock No: RPRB02
- Manufacturer: Frick
- Model: RWB-II-496V
- Serial Number: S0054QFMPTVEA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-496V
- Package SN: S0054QFMPTVEA03
- Package Order: 26625701000
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH355S
- Compressor SN: 0206LR
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2002
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 140377
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Quantum HD
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Benshaw
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Westinghouse
- Motor Horsepower(HP): 500
- Motor RPM: 3,570
- Motor Voltage: 4160
- Motor Amps: 60
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 5810A
Dimensions:
- Length (Inches): 280
- Width (Inches): 144
- Height (Inches): 70
- Weight (LBS): 42,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















































