- Product Details
Frick RWB-II-60H Rotary Screw Compressor Package (Frick TDSH163S, 150 HP 460 V)
Frick RWB Series Rotary Screw Compressor Package. Model: RWB-II-60 H. Serial No: S0126FFMPLHAA3. Frick Sales Order: 262127-01. Refrigerant: R-717. Max Speed: 3600 RPM. Max Design: 300 PSIG. Frick Bare Screw Compressor - Model: TDSH163S, Serial No: 1137A, Refrigerant: R-717, Volume Ratio: 2.2-5.0, Max Speed: 4500 RPM, Max Design Pressure: 362 PSIG. Certfied by Frick Oil Separator - National Board: 73285, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PS.
Product Details
- Stock No: PCEC01
- Manufacturer: Frick
- Model: RWB-II-60H
- Serial Number: S0126FFMPLHAA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-60H
- Package SN: S0126FFMPLHAA3
- Package Order: 262127-01
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH163S
- Compressor SN: 1137A
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 362
- Compressor Rebuild Year: 2020
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 73285
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 150
- Motor RPM: 3,560
- Motor Voltage: 460
- Motor Amps: 164
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TS
Dimensions:
- Length (Inches): 110
- Width (Inches): 55
- Height (Inches): 71
- Weight (LBS): 10,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



































