- Product Details
10.5 in., 8.5 in. and 4 in. 304 Stainless Steel Tubing
10.5 in., 8.5 in. and 4 in. 304 Stainless Steel Tubing. Removed from Tropicana. 10.5 in. Approx 180 foot, estimated weight 12 pounds per foot, pieces 6 to 9 foot long, includes elbows and flanges. 8.5 in. Tubing..Approx 180 foot, estimated weight per foot 10 pounds, pieces 6-9 foot long, includes elbows and flanges. 4 in. Tubing. Approx weight per foot 4 pounds, approx 1000 foot, 350 foot in pieces 6 to 9 foot long and the balance in pieces 20-40 foot long.
- Stock No: DTTC2036.
- Manufacturer: Not Specified
- Motor Included? No
- Length (Inches): 10.5
- Width (Inches): 8.5
- Height (Inches): 4
- Known Issues or Problems: Removed from Tropicana
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















