125 HP Motor

125 HP Motor

125 HP Motor, 440V 880 RPM, 23 in pulley dia., 57 in L x 48 in W x 38 in H

Product Details
  • Stock No: PMI04
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 125
  • Motor RPM: 880
  • Motor Voltage: 440
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 48
  • Height (Inches): 38
Additional Product Details
125 HP Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed