- Product Details
Jordan Equipment Sales Vertical Ammonia Receiver - 400 gallons
1996 Jordan Equipment Sales Vertical Ammonia Receiver. Model: VI36-108. Approximate capacity: 400 gallons. Inside straight-wall dimensions: 36 in. dia. x 7 ft. 4 in. H. MAWP: 250 psi. at 200 °F. MDMT: -20 °F at 250 psi. 1996 H.A. Phillips purge tank, Model: WPD96003, approximate capacity: 2.5 gallons, MAWP: 300 psi. at 250 °F, MDMT: 300 psi. at -50°F. Hansen Technologies pressure relief valve, air capacity: 768 scfm, set pressure: 250 psig. Inlets/outlets: (4) 2 in. dia. ports, (1) 5 in. dia. port, (1) 6 in. dia. port. Overall dimensions: 7 ft. L x 4 ft. 4 in. W x 12 ft. 11 in. H.
- Stock No: OI189
- Manufacturer: Jordan Equipment Sales
- Model: VI36-108
- Serial Number: 96-1499
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 36
- Tank Length (Inches): 88
- Tank Estimated Capacity (Gallons): 400
- Tank National Board Number: 1419
- Tank MAWP (PSI at temp): 250 psi at 200 °F
- Tank Inlets & Outlets Description: Inlets/outlets: (4) 2 in. dia. ports, (1) 5 in. dia. port, (1) 6 in. dia. port
- Micro Control Panel Included? No
- Previous Refrigerant: Ammonia (R717 | NH3)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Length (Inches): 84
- Width (Inches): 52
- Height (Inches): 155
- Year of Manufacture: 1996
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















