2000 Insulated Feldmeier Tube - 2 1/2 inches

2000 Insulated Feldmeier Tube - 2 1/2 inches

Certifield By Feldmeier Equipment: Vessel Mawp:150 PSI @ 250F, Min Design Metal Temp: -20F @ 150 PSI, Year Built: 2002, Serial No: S22202, National Board: 2423.
Product Details
  • Stock No: SIMM07
  • Manufacturer: Feldmeier
  • Serial Number: S22202
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 83
  • Width (Inches): 19
  • Height (Inches): 31
  • Weight (LBS): 500
Additional Product Details
  • Year of Manufacture: 2000
  • Spec Sheet Available: No
2000 Insulated Feldmeier Tube - 2 1/2 inches

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed