2007 GEA 2WP-A1-1 Model Plate Heat Exchanger

2007 GEA 2WP-A1-1 Model Plate Heat Exchanger

2007 GEA FES System Plate Heat Exchanger, National Board: 8849. Model: 2WP-A1-1, Serial No: 20073003000471, Drawing No: 0700471 REV O. Max Allowed Working Pressure: Chamber (1): H1&H4: 150 PSI @ 185 F. Chamber(2): H2&H3: 250 PSI @ 185 F. MIN Design Metal Temperature: Chamber(1): H1&H2: -20F @ 150 PSI, Chamber(2): H2&H3: -20 F @ 250 PSI. Test Pressure: 325 PSI. Operating Temperature: (Max/Min): 185 F/ -20 F. Plate Deminsions(in): 4-5/16, MIN: 4-1/4. Platage Dimensions Based on quanity thickness: 19/0.5mm.
Product Details
  • Stock No: OTIS92
  • Manufacturer: GEA
  • Model: 2WP-A1-1
  • Serial Number: 200730003000471
Heat Exchanger Details
  • Plate Material: Stainless Steel
  • Number of Plates: 10
  • Number of Dividers: 1
  • Number of Sections: 1
  • Tank National Board Number: 8849
  • Inlets & Outlets Description: Inlet & Outlet of 2 inches
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 16
  • Height (Inches): 34
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Spec Sheet Available: No
2007 GEA 2WP-A1-1 Model Plate Heat Exchanger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed