3-Way Stainless Steel Screw Compression Valve

3-Way Stainless Steel Screw Compression Valve

3-Way Stainless Steel Screw Compression Valve. Inlet: (2) 1-1/2 in. dia. S-Line fitting. Outlets: (1) 1-1/2 S-line fitting, and (1) 1-1/2 ACME fitting. Overall dimensions: 5-1/2 in. L x 3 in. W x 9-1/4 in. H.

Product Details
  • Stock No: BZCH550A
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5.5
  • Width (Inches): 3
  • Height (Inches): 9.25
Additional Product Details
3-Way Stainless Steel Screw Compression Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed