- Product Details
3M-Matic 12AF Adjustable Case Sealer System
3M-Matic 12AF Adjustable Case Sealer System. Model: 12AF. Type: 59300. S/N: 6275. Maximum box dimensions: 2 ft. L x 1 ft. 8 in. W x 1 ft. 7 in. H. Minimum box dimensions: 6 in. L x 4 in. W x 6 in. H. Power supply: 115 V, 2.8 amps, 60 Hz. (2) Bodine electric drives, 1/9 hp, 1700 rpm, 60 Hz, 1.4 amps, single phase. Conveyor dimensions: 5 ft. L x 7 in. W. Conveyor infeed/exit height: 2 ft. 1 in. Overall dimensions: 5 ft. 2 in. L x 2 ft. 5 in. W x 2 ft. 9 in. H. (ACN123a)
- Stock No: SGM4095.10
- Manufacturer: 3M
- Model: 12AF
- Serial Number: 6275
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: Bodine Electric
- Motor Horsepower(HP): 0.11
- Motor RPM: 1700
- Motor Amps: 1.4
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Length (Inches): 62
- Width (Inches): 29
- Height (Inches): 33
- ACN: 123a
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























