3M Matic 200a Bottom Case Taper

3M Matic 200a Bottom Case Taper

3M-Matic Case Sealing Systems 200A Adjustable Case Sealer. Type: 19000. Serial: 1856. Made in Italy. 115V, 60 Hz, 1.9 Amps, 220 watts. Setup for bottom taping.

Product Details
  • Stock No: CAGC010
  • Manufacturer: 3M
  • Model: 200A / 19000
  • Serial Number: 1856
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 115
  • Motor Amps: 1.9
  • Motor Hertz (Hz): 60
Dimensions:
Additional Product Details
3M Matic 200a Bottom Case Taper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed