3M-Matic 800a3 Case Sealing System

3M-Matic 800a3 Case Sealing System

3M-Matic 800a3 Case Sealing System. Model: 79400. S/N: 3049. Power supply: 115 V, 3.8 amps, 60 Hz. (2) Bodine Electric Drives, 1/6 hp, 115 rpm, 60 Hz, 1.9 amps, single phase, ratio: 15.1, torque: 68 lb-in. Conveyor infeed/exit height: 28-1/2 in. Overall dimensions: 36 in. L x 38 in. W x 54-1/2 in. H. (ACN75).

Product Details
  • Stock No: RTTF005.
  • Manufacturer: 3M
  • Model: 79400
  • Serial Number: 3049
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
3M-Matic 800a3 Case Sealing System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed