3M-Matic Adjustable Case Sealer

3M-Matic Adjustable Case Sealer

1999 3M-Matic Adjustable Case Sealer. Model: 800a3. Type: 39600. S/N: 5502. Electrical requirements: 115 V, 3.8 amps, 440 watts, 60 Hz. Designed for conveyor speeds up to 80 feet per minute. The semi-automatic 800a3 seals up to 30 cases per minute with a 2.83 in. (72 mm) wide taping head. Maximum weight: 85 lbs. Minimum box size handled: 6 in. L x 4-1/2 in. W x 4-3/4 in. H. Maximum box size handled: limited to tape length x 21-1/2 in. W x 24-1/2 in. H. Unit features a Kiwi Matrix inkjet case coder, top & bottom tape applicators and a twin gear motor with side belt drives for heavy duty performance. Overall dimensions: 39 in. L x 37 in. W x 86 in. H.
Product Details
  • Stock No: DTWA264.1a
  • Manufacturer: 3M
  • Model: 800a3
  • Serial Number: 5502
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
3M-Matic Adjustable Case Sealer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed