3M Model 800AF Tape Machine

3M Model 800AF Tape Machine

2004 3M Tape Machine. Model 800AF. Model: 800AF. Type: 39600. Part no. SEB0000139. Capacity: 30 cases per minute. 3,8 amp. 440 W, 115V, 60 Hz., 1 phase. (2) Bodine Electric Co. motors: 115 volts, 60 Hz, 1 phase. Features include: 3M™AccuGlide™ 2+ taping heads for low-impact application of tapes 36 mm to 48 mm wide, manual adjustments to handle multiple box sizes, top flap folding, rugged construction with 16-gauge welded Frame, powder coat paint finish, and a side belt drive for positive box conveying. Overall dimensions: 6 ft. 3 in. L. x 3 ft. 3 in. W. x 5 ft. 4 in. H.
Product Details
  • Stock No: SFEC3902.2
  • Manufacturer: 3M
  • Model: 800AF
  • Serial Number: 50051
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
3M Model 800AF Tape Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed