4 in. Gate Valve - 4 in. Check Valve - 4 in. to 2 in. Reducer

4 in. Gate Valve - 4 in. Check Valve - 4 in. to 2 in. Reducer

4 in. Gate Valve connected to a 4 in. Check Valve connected to a 4 in. to 2 in. Reducer. Overall dimensions: 2 ft. 4 in. L x 9 in. W x 1 ft. 8-1/2 in. H.

Product Details
  • Stock No: TACJ1156C-01
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 9
  • Height (Inches): 20.5
Additional Product Details
4 in. Gate Valve - 4 in. Check Valve - 4 in. to 2 in. Reducer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed