40-Foot High Cube Storage Container

40-Foot High Cube Storage Container

40-Foot High Cube Storage Container. Cubic capacity: 76 cm³. Approximate maximum gross: 74950 lbs. Tare: 8378 lbs. Maximum payload is 66580 lbs. Door opening width: 92 in. Door height is 102 in. Overall internal dimensions: 39 ft. 6 in. L x 7 ft. 11-1/2 in. W x 8 ft. 10 in. H (load line.) Approximate overall dimensions: 40 ft. L x 8 ft. W x 9 ft. 6 in. H.

Product Details
  • Stock No: NOI1018
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 480
  • Width (Inches): 96
  • Height (Inches): 114
Additional Product Details
40-Foot High Cube Storage Container
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed