- Product Details
40 inch Wide Incline Conveyor
40W Incline Conveyor. Usable Hard Plastic Belt 38W. Infeed elevation @ 36. Discharge @ 87. 3 cleats on 10 centers. 1hp 208-230/460V motor. Complete conveyor. 5 sidewalls.
Product Details
- Stock No: SIMM09
Conveyor Details
- Conveyor Type: Elevated/ Incline Conveyor
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Emerson
- Motor Horsepower(HP): 1
- Motor RPM: 1,755
- Motor Voltage: 208-230/460
- Motor Amps: 3.1-3.2/1.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 95
- Width (Inches): 53
- Height (Inches): 92
- Weight (LBS): 700
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























