50 HP Motor

50 HP Motor

50 HP Motor, 220/440V 1165 RPM, 15 in pulley dia., 41 in L x 35 in W x 26 in H

Product Details
  • Stock No: PMI02
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 50
  • Motor RPM: 1165
  • Motor Voltage: 220/440
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 35
  • Height (Inches): 26
Additional Product Details
50 HP Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed