- Product Details
6 Head Rotary Filler Model AG62
6-Head Rotary Filler. Model: AG62. (6) 1-1/4 in. dia. nozzles will fill 8-1/2 in. H (max) bottle. Distance between valves: 10 in. Conveyor: 3-1/2 in. W x 48 in. L. Infeed height: 33 in. (adjustable). Exit height: 32 in. (adjustable). Infeed Tank- 19 gal., inside dimensions: 24 in. dia. x 10 in. H. Unit features a tamping foot for press-on caps, less chute. Baldor Industrial Motor, 1/2 hp, 208-230/460 V, 3.4-3.2/1.6 amps, 60 Hz, 3 phase. Overall dimensions: 55 in. L x 44 in. W x 56 in. H.
- Stock No: CCFP500
- Manufacturer: Not Specified
- Model: AG62
- Filler/Capper Type: Gravity Filler
- Inline/Rotary: Rotary
- # of Heads: 6
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.5
- Motor Voltage: 208-230/460
- Motor Amps: 3.4- 3.2/1.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 55
- Width (Inches): 44
- Height (Inches): 56
- Product Purchased From: Fruit Processor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















