60 HP Motor

60 HP Motor

60 HP Motor, 220/440V 1180 RPM, 13 1/4 in pulley dia., 50 in L x 33 in W x 28 in H

Product Details
  • Stock No: PMI03
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 60
  • Motor RPM: 1180
  • Motor Voltage: 220/440
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 33
  • Height (Inches): 28
Additional Product Details
60 HP Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed