A.K. Robins Thermo-Cushion Blancher Stainless Steel

A.K. Robins Thermo-Cushion Blancher Stainless Steel

A.K. Robins Thermo-Cushion Blancher. Stainless steel. Model 2, S/N 95400. Screen belt: 1/4 in. thick x 39 in. W. US Varidrive motor: S/N GP1029657, 2 hp, 3 phase, 230/460 V, 9.1/4.5 amp, gear ratio 187.0, motor rpm 1,710. Frame 15-182T-41, Type VAVTFGM. Outlet: 4 in. (3) 1-1/2 in. Top Belt Width: 35 in., Bottom Belt Width: 36 in. Top Belt Length approx: 16 ft. Bottom Belt Length approx: 27 ft.fittings on each side. Overall dimensions: 26 ft. L x 5 ft. W x 8 ft. H.

Product Details
  • Stock No: 499
  • Manufacturer: A.K. Robins
  • Model: 2
  • Serial Number: 95400
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
A.K. Robins Thermo-Cushion Blancher Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed