- Product Details
AAON RN-010 Air Cooling & Heating Condensing Unit - 10 Tons
AAON RN-010 Air Cooling & Heating Condensing Unit - 10 Tons
Product Details
- Stock No: HAIN401
- Manufacturer: AAON
- Model: RN-010-3-0EA09-3L4
- Serial Number: 201410ANGJ39940
- Unit Nominal Tons (TR): 10
- Compressor Descriptions: CopeLand Scroll Comperessor, Model No: ZPD103KCE. Serial No: 14IA8073D. Qty 1, Volts: 460,Ph: 3, Rpm: 3500.
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 111
- Width (Inches): 55
- Height (Inches): 48
- Weight (LBS): 1,800
Additional Product Details
- Year of Manufacture: 2006
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















