A&B Process Systems Balance Tank-100 Gallons

A&B Process Systems Balance Tank-100 Gallons

2001 A&B Process Systems Balance Tank-100 Gallons. Model: TXRF02. S/N: 10142301-3. 304 SS. Man way 16-3/4 in. diameter. Tank dimensions 29 in. dia. x 38 in. H. Overall height 75 in.
Product Details
  • Stock No: BIIR8007.
  • Manufacturer: A&B Process Systems
  • Model: TXRF02
  • Serial Number: 10142301-3
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
A&B Process Systems Balance Tank-100 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed