A&B Stainless Steel Tank - 40 Gallons

A&B Stainless Steel Tank - 40 Gallons

1999 A&B Stainless Steel Tank. Model: ATMOS. Listed tank capacity: 40 gallons. Tank dimensions: 1 ft. 7-1/2 in. dia. x 2 ft. 4 in. straight wall. Inlets/outlets: (1) 4 in. S-line, (3) 1-1/2 in. S-line. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 4 ft. 8-1/2 in. H.

Product Details
  • Stock No: SDYC003A
  • Manufacturer: A&B Process Systems
  • Model: ATMOS
  • Serial Number: 91029301-1
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
A&B Stainless Steel Tank - 40 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed