- Product Details
ABB ACS800-U2-0400 Adjustable Frequency Inverter (400 HP)
ABB adjustable frequency inverter. Type: ACS800-U2-0400-5. Frame Size: R8. Input Amps: 498. Input Max Amps: 588. Normal Duty - 510 Amps, 400 HP. Heavy Duty Use - 370 Amps, 300 HP. Noise Level(dBA): 72. Air Flow(ft3/min): 718. Heat Dissipation(BTU/hr): 25950. Overall Dimensions: 80H x 32 W x 25 Depth. Weight: 992 LBS. The power ratings are valid at nominal voltage, 480 VAC/60Hz.
Product Details
- Stock No: NSF21.96
- Manufacturer: ABB Instrumentation
- Model: ACS800-U2-0400-5
- Serial Number: 1024900313
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
Dimensions:
- Length (Inches): 25
- Width (Inches): 32
- Height (Inches): 80
- Weight (LBS): 992
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















