ABB Instrumentaion Variable Frequency Drive 2-3 HP

ABB Instrumentaion Variable Frequency Drive 2-3 HP

ABB Instrumentaion Variable Frequency Drive. Model ACS500. S/N: 2557727. MFG: 980708. Input: 208-240 VAC, 3 phase, 50/60 Hz, 9.6 Amps. Output: 0 VIN VAC, 3phase, 0-500 Hz, constant torque: 2 Hp, 7.5 Amps. Variable torque: 3 Hp, 10.6 Amps. Overall dimension: 8 in. L x 7-1/2 in. W x 15 in. H.

Product Details
  • Stock No: HDDP065B.a
  • Manufacturer: ABB Instrumentation
  • Model: ACS500
  • Serial Number: 2557727
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 208-240 VAC, 3 phase, 50/60 Hz, 9.6 Amps. Output: 0 VIN VAC, 3phase, 0-500 Hz, constant torque: 2 Hp, 7.5 Amps.
  • Motor Horsepower(HP): 3
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 7.5
  • Height (Inches): 15
Additional Product Details
ABB Instrumentaion Variable Frequency Drive 2-3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed