ABB Instrumentation Field Electro-Magnetic Flowmeter System

ABB Instrumentation Field Electro-Magnetic Flowmeter System

1995 ABB Instrumentation Field Electro-Magnetic Flowmeter System. Model: M15GA11A10R100A. S/N: V/88925/27/3. Maximum pressure: 250 psig. Process temperature: 176 °F. Ambient temperature: 140 °F. Calibration factor 1: 1.0910. Calibration factor 2/3/4: 5/9/1.000. ABB Kent-Taylor Magmaster Transmitter, Model: 000000000R100A /SEN.V/88925/27/3, S/N: V/88927/44/13, supply voltage: 95-240 VAC, frequency: 47-440 Hz. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 6-1/2 in. L x 3 in. W x 10 in. H. Overall dimensions (sensor): 15 in. L x 7-1/2 in. W x 11 in. H.
Product Details
  • Stock No: RLOL236.6
  • Manufacturer: ABB Instrumentation
  • Model: M15GA11A10R100A
  • Serial Number: V/88925/27/3
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6.5
  • Width (Inches): 3
  • Height (Inches): 10
Additional Product Details
  • Year of Manufacture: 1995
ABB Instrumentation Field Electro-Magnetic Flowmeter System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed