ABB Instrumentation, Inc. Flow Meter

ABB Instrumentation, Inc. Flow Meter

ABB Instrumentation, Inc. Flow Meter. Model: M03GA18A10R1K03 3/99. Maximum pressure: 250 psig. Process temperature: 221ºF, ambient temperature: 158ºF. Inlets/Outlets: (2) 3 in. Overall dimensions: 8 in. L x 9 in. W x 1 ft. 1-3/8 in. H.

Product Details
  • Stock No: TMCB125A
  • Manufacturer: ABB Instrumentation
  • Model: M03GA18A10R1K03 3/99
  • Serial Number: V30003/61/2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 9
  • Height (Inches): 13.375
Additional Product Details
ABB Instrumentation, Inc. Flow Meter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed