ABB Instrumentation K500 Mass Flow Meter Sensor

ABB Instrumentation K500 Mass Flow Meter Sensor

ABB Instrumentation Mass Flow Meter. Model K500. S/N KFLOW7SS12C0000000F000002. Sensor: 2K0214. Flow factor - 56846.898, D-Alpha 3.18174, D-Beta 52116.80, DT COEF 0.000218. Material 316 L, DW-Temp. 25.00. Mass meter control box model: 1215-A-O. S/N: 2K0214, 115 vac, S71HS Software. Inlets/outlets: 1-1/2 in. Q-line. Overall dimensions 48 in. L x 24 in. W x 42-1/2 in. H.

Product Details
  • Stock No: HDPH253C.10
  • Manufacturer: ABB Instrumentation
  • Model: K500
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 24
  • Height (Inches): 42.5
Additional Product Details
ABB Instrumentation K500 Mass Flow Meter Sensor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed