- Product Details
ABB Instruments K20 MassMeter System
ABB Instruments K20 MassMeter System. Model (transmitter): 1210-A-0. S/N (transmitter): B00716. 316 Stainless steel transmitter. Power supply: 110 V. Model (sensor): K20. S/N (sensor)910540. Software version v6.52. Pressure rating: 2200 psi. Flow rate: 20 lb/min. ABB Mass Meters allow accurate mass flow measurement of virtually all fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 1/2 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 26 in. L x 8 in. W x 31 in. H.
- Stock No: BIIR18.
- Manufacturer: ABB Instrumentation
- Model: 1210-A-0
- Serial Number: B00716
- Motor Voltage: 110
- Length (Inches): 26
- Width (Inches): 8
- Height (Inches): 31
- Product Purchased From: Soda Manufactorer
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















