ABB Instruments K40 MassMeter System

ABB Instruments K40 MassMeter System

ABB Instruments K40 MassMeter System. Model (transmitter): 1210-A-0. S/N (transmitter): B01415. 316 Stainless steel transmitter. Power supply: 110 V. Model (sensor): K40. S/N (sensor): 920268. Software version v6.52. Standard operating temperatures: -140 °F to 400 °F. Pressure ratings: 2200 psi. Flow rate: 40 lb/min. ABB Instrumentation Mass Meters allow accurate mass flow measurement of many fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 1/2 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 46 in. L x 14 in. W x 42 in. H. (transmitter): 46 in. L x 14 in. W x 42 in. H.
Product Details
  • Stock No: BIIR16.
  • Manufacturer: ABB Instrumentation
  • Model: 1210-A-0
  • Serial Number: B01415
Previous Refrigerant
Motor Details
  • Motor Voltage: 110
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 14
  • Height (Inches): 42
  • Weight (LBS): 40
Additional Product Details
  • Product Purchased From: Soda Manufactorer
ABB Instruments K40 MassMeter System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed