ABB Parajust GX Variable Frequency Inverter- 50 HP

ABB Parajust GX Variable Frequency Inverter- 50 HP

ABB Parajust GX Variable Frequency Inverter- 50 HP. Model: G054. S/N: 8904. Input: 208-460 VAC, 46 amps, 50/60 Hz, 3 phase. Outputs: 0-460 VAC, 54 amps (continuous), 0-180 Hz, 3 phase. Overall dimensions: 15-1/2 in. L x 11 in. W x 35 in. H.

Product Details
  • Stock No: SUBF99
  • Manufacturer: ABB Instrumentation
  • Model: G054
  • Serial Number: 8708
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 208-460 VAC, 46 amps, 50/60 Hz, 3 phase. Outputs: 0-460 VAC, 54 amps (continuous), 0-180 Hz, 3 phase.
  • Motor Horsepower(HP): 50
Dimensions:
  • Length (Inches): 15.5
  • Width (Inches): 11
  • Height (Inches): 35
Additional Product Details
ABB Parajust GX Variable Frequency Inverter- 50 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed