ABB Robotics IRB 2400 Series Industrial Robotic Arm Package

ABB Robotics IRB 2400 Series Industrial Robotic Arm Package

ABB Robotics IRB 2400 Series Industrial Robotic Arm Package. Robot model: IRB 2400FL. Controller model: IRB2400 M98A. Approximate maximum payload: 15 lbs. Having an open structure design, this robotic arm is easily adapted for flexible use operating on 6 axes and features a long arm extended reach option (5 ft. 10 in.). It is also is suited for work in harsh (foundry) environments. Applications include: arc welding, cutting, grinding and material handling. Functional upgrades are also available as are variable software progRam Industriess and tool changing options are unlimited with applicable attachments. Controller overall dimensions: 3 ft. L x 2 ft. 1 in. W x 3 ft. 2 in. H. Robot overall dimensions: 3 ft. 3 in. L x 3 ft. W x 5 ft. 5 in. H.(ACN480).
Product Details
  • Stock No: tPGS01
  • Manufacturer: ABB Instrumentation
  • Model: IRB 2400FL
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 36
  • Height (Inches): 65
  • Weight (LBS): 840
  • ACN: 480
Additional Product Details
ABB Robotics IRB 2400 Series Industrial Robotic Arm Package
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed